14 in. 60W 2-Light Wall Sconce in Polished Stainless Steel with Antique Brass
Cartgate 14 in. 60W 2-Light Wall Sconce in Polished Stainless Steel with Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 7-1/8''W x 14''H
- Extension: 3-7/8"
- Bulb not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cartgate
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel/Antique Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Iron, Stainless Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 7-1/8 in