Park Harbor®

Centerville 9-1/8 in. 100W 3-Light Bath Light in Oil Rubbed Bronze

Part #PHVL3053ORB  |  Manufacturer Part #PHVL3053ORB

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Bulb not included
  • Backplate Dimensions: 5" Diameter
  • Dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

ADA Compliant: No

Collection: Centerville

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 9-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 110V

Watts: 100

Width: 24 in