DESCRIPTION

  • Dimmable: No
  • Glass Type: Etched Opal
  • Light bulb type: Incandescent
  • Location Rating: Dry

Park Harbor® Cottica 100W 1-Light Medium E-27 Incandescent Vanity Fixture in Brushed Nickel

PHFVL1021BN

Manufacturer Part #: PHFVL1021BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cottica
Depth
5-3/4 in
Dimmable
No
Glass Type
Etched Opal
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-27
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
4-1/2 in

Print