100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze
Eastland 100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 90° angle
- Features an oil rubbed bronze finish with rich chestnut brown undertones
- Backplate diameter of 5"
Specifications
- Collection:
- Eastland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 7-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W