60W 1-Light Medium E-26 Bath Light in Brushed Nickel

You last purchased this on
 
Signature Hardware

Hesby 60W 1-Light Medium E-26 Bath Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hesby 60W 1-Light Medium E-26 Bath Light in Brushed Nickel

  • Fast #
  • Part #PHVL3161BN
  • Item #7846464
  • Manufacturer Part #476895
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate dimensions: 1" H x 4-7/8" diameter
  • Cannot be mounted on a sloped ceiling
  • Bulb Included: No
  • Location Rating: Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hesby
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
MA Approved -:
No
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Upward Arm
WaterSense Labeled:
No
Watts:
60 W
Width:
4-22/25 in