Hoxton 5 in. 100W 1-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

Part #PHVL2141PC  |  Item #7339676  |  Manufacturer Part #PHVL2141PC

$112.06 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 4-1/4"
  • Extension: 6"
  • One year warranty
  • Can be mounted up/down
  • Backplate dimensions of 8" H x 5" W

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Hoxton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 8-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Modern

MA Approved: No

Material: Glass, Steel

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 5 in