Hoxton 8-1/8 x 5 in. 100W 1-Light Medium E-26 Vanity Fixture in Plated Oxidized Bronze

Part #PHVL2141BRZ  |  Item #5151049  |  Manufacturer Part #PHVL2141BRZ

$106.25 EACH
(Pricing is for Plated Oxidized Bronze)

Color/Finish: Plated Oxidized Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 4-1/4"
  • Extension: 6"
  • One year warranty
  • Backplate dimensions of 8" H x 5" W

Specifications

Bulb Type: Incandescent

Collection: Hoxton

Color Finish: Plated Oxidized Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Modern

MA Approved: No

Material: Glass, Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 5 in