DESCRIPTION
- Bulb not included
- Canopy: 1" H x 5-1/8" Diameter
- Can be mounted on a sloped ceiling at up to a 20° angle
- Can be mounted on a sloped ceiling at up to a 20 ° angle
- Maximum hanging height: 103-3/8"
- Chain included: 60"
Park Harbor® Lake Forest 60W 4-Light Pendant in Antique Silver Leaf
PHPL6269ASL
Manufacturer Part #: PHPL6269ASL
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Lake Forest
- ETL Listed
- No
- Height
- 38-1/2 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Candelabra E-12
- Lighting Direction
- Up Lighting
- Number Of Lights
- 8
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 16-1/4 in
DOCUMENTS