100W 1-Light Medium E-26 Pendant in Brushed Nickel

You last purchased this on
 
Signature Hardware

Milford 100W 1-Light Medium E-26 Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Milford 100W 1-Light Medium E-26 Pendant in Brushed Nickel

  • Fast #
  • Part #PHPL5481BN
  • Item #5150849
  • Manufacturer Part #440580
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Backplate diameter of 5"
  • Includes 15' of wire
  • Requires Certification

Specifications

Collection:
Milford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5-3/4 in
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W