60W 4-Light Candelabra E-12 Pendant in Polished Nickel

You last purchased this on
 
Signature Hardware

Plaza 60W 4-Light Candelabra E-12 Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Plaza 60W 4-Light Candelabra E-12 Pendant in Polished Nickel

  • Fast #
  • Part #PHPL5114PN
  • Item #5150879
  • Manufacturer Part #440531
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Includes 5' of chain
  • Also includes 15' of wire
  • Maximum hanging height of 84-7/8"
  • Backplate diameter of 4-3/4"
  • Rated for dry locations
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Requires Certification

Specifications

Collection:
Plaza
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Energy Star Compliant:
No
Height:
24 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
17 in