10 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Scarborough 10 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Product Details
- Can be mounted up/down
- Backplate diameter of 6"
- Location Rating: Damp
Specifications
- Collection:
- Scarborough
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 14 in