60W 3-Light Flush Mount Ceiling Fixture in Polished Nickel
Spotswood 60W 3-Light Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not dimmable
- Cannot be mounted on a sloped ceiling
- Bulb not included
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Spotswood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 17-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W