60W 5-Light Medium E-26 Pendant in Brushed Bronze
Sunderland 60W 5-Light Medium E-26 Pendant in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 15' of wire
- Cannot be mounted on a sloped ceiling
- Bulbs Included
- Backplate dimensions 15" H x 4 3/4" W
Specifications
- Collection:
- Sunderland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Energy Star Compliant:
- No
- Height:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Rustic
- MA Approved -:
- No
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 39-1/2 in