37 in. 60W 4-Light Bath Light in Antique Gold Leaf
Thacker 37 in. 60W 4-Light Bath Light in Antique Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension: 4-1/2"
- Bulb not included
Specifications
- ADA Compliant:
- No
- Collection:
- Thacker
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Iron
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 6-1/2 in