Windsor Gate 16-1/8 in. 100W 2-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

Part #PHVL2002PC  |  Item #7339686  |  Manufacturer Part #PHVL2002PC

$134.07 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-7/8"
  • Extension: 6-1/2"
  • One year warranty
  • Can be mounted up/down
  • Backplate diameter of 5-3/8"

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Windsor Gate

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 8-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: [Steel, Glass]

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 16-1/8 in