1/4 in. x 100 ft. Polyethylene Tubing in Black
1/4 in. x 100 ft. Polyethylene Tubing in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693, ASTM D-1248
- Application:
- Chemicals, Compressed Air
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 8.6 psi
- UL Listed:
- No
- Wall Thickness:
- 0.062 in