100 ft. x 1/4 in. Plastic Tubing in Black

You last purchased this on
 
Parker Hannifin

100 ft. x 1/4 in. Plastic Tubing in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

100 ft. x 1/4 in. Plastic Tubing in Black

  • Fast #
  • Part #PEB430100
  • Item #7210405
  • Manufacturer Part #EB-43-0100
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
17/100 in
Diameter - Outside:
1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
1/4 in
Pressure - Maximum:
120 psi
Wall Thickness:
0.04 in