1/2 in. OD Tube Nut
CPI™ Series 1/2 in. OD Tube Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Molybdenum disulfide coated nuts for low torque make-up
- Parker Suparcase™ ferrule for superior corrosion resistant
- Single ferrule for easy makeup
- Hardened ferrules provide optimum performance
Specifications
- Collection:
- CPI™ Series
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Nut
- Material:
- Stainless Steel
- Material Type:
- 316