Parker Hannifin
1/4 in 5-4/25 in. Liquid Line Filter Drier
Part #P082S | Item #335834 | Manufacturer Part #450279-001
Fitting Size 1:
Product Details
- High moisture, acid and filtration capacity
- Solid copper connections
- Powder coated paint surpasses 500 hour ASTM salt sp
Specifications
Application: [Refrigeration, Air Conditioning]
Brand Model Compatibility: R-407C, R-22, R-410A, R-134A refrigerants
CSA Certified: Yes
End Connection 1: [Copper Sweat, ODF]
End Connections: Copper Sweat;ODF
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Inlet Outlet: 1/4 in inlet/ 1/4 in outlet
Length: 5-4/25 in
Material: [Steel, Copper]
Maximum Pressure: 680 psi
Type: P082S
UL Listed: Yes