1/4 in. Synthetic Rubber and Fiber Multi-Purpose Hose in Blue
1/4 in. Synthetic Rubber and Fiber Multi-Purpose Hose in Blue
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in
- Material:
- Synthetic Rubber, Fiber
- Maximum Temperature:
- 185
- Pressure - Maximum:
- 350 psi