1/8 in. OD Tube Nut

You last purchased this on
 
Parker Hannifin

CPI™ Series 1/8 in. OD Tube Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

CPI™ Series 1/8 in. OD Tube Nut

  • Fast #
  • Part #P2BZSS
  • Item #502765
  • Manufacturer Part #2 BZ-SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Molybdenum disulfide coated nuts for low torque make-up
  • Parker Suparcase™ ferrule for superior corrosion resistant
  • Single ferrule for easy makeup
  • Hardened ferrules provide optimum performance
  • Requires Certification

Specifications

Collection:
CPI™ Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
1/8 in
Fitting Type:
Nut
Material:
Stainless Steel
Material Type:
316