1/8 in. FNPT x MNPT 45 Degree Brass Elbow
2214P Series 1/8 in. FNPT x MNPT 45 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meets functional requirements of SAE J530 and SAE J531
- Threads made to dry seal standards
- All brass construction
- Both forging and extrusions available
Specifications
- Application:
- Air Lines, Cooling Lines, Construction, Industrial, Water Lines
- Clean Bagged:
- No
- Collection:
- 2214P Series
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight, Street Elbow
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F (-53 to 121 Deg C)