3/8 in. Aluminum MNPT x FNPT Swing Check Valve
2600 Series 3/8 in. Aluminum MNPT x FNPT Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Swing style valve allows full flow with low pressure drop
- 1/2 psi maximum crack pressure for use in low pressure air, liquid, or gas systems
- Lightweight corrosion resistant aluminum construction
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 2600 Series
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Flow Rate:
- 6 gpm
- IAPMO Listed -:
- No
- Length:
- 2-3/25 in
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Air, Gas, Liquid
- Temperature Range:
- -40 to 400 Deg F (-40 to 204 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Aluminum
- Valve Body Style:
- Swing
- Valve Size:
- 3/8 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.08 lb