3/8 in. OD Stainless Steel 37 Degree Sleeve in Satin
3/8 in. OD Stainless Steel 37 Degree Sleeve in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Satin
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No