3/8 in. Straight Brass Compression Sleeve

Part #P60C6  |  Item #307380  |  Manufacturer Part #60C-6

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #P60C4 | Item #6007784 | Mfr. Part #60C-4

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #P60C6 | Item #307380 | Mfr. Part #60C-6

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: [Aluminum, Copper, Tubing]

Clean Bagged: No

Fits Pipe Size: 3/8 in

Fitting Type: Sleeve

Length: 59/100 in

Material: Brass

NSF Certified: No

Width: 19/50 in