3/4 in. Male JIC Carbon Steel Coupling
43 Series 3/4 in. Male JIC Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Agriculture, Construction, Hydraulic Fluid, Military, Transportation
- Clean Bagged:
- No
- Collection:
- 43 Series
- End Connection 1:
- Male JIC 37° Flare
- End Connection 2:
- Male JIC 37° Flare
- End Connections:
- Male JIC 37° Flare
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Thread Length:
- 1.0625
- Thread Size:
- 12 mm
- UL Listed:
- No