5/8 in 9-6/25 in. Liquid Line Filter Drier

Part #P305S  |  Item #335849  |  Manufacturer Part #450043-001

Length:

9-6/25 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: R-407C, R-22, R-410A, R-134A refrigerants

End Connection 1: [Copper Sweat, ODF]

End Connections: Copper Sweat;ODF

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Length: 9-6/25 in

Material: [Steel, Copper]