7/8 in. Suction Line Filter Drier
7/8 in. Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Desiccant blend suited for acid and moisture removal
- Copper fittings for easy installation
- Designed for air conditioning systems
- Compatible with commercially available refrigerants
- Corrosion resistant
- Access port for checking system pressure drop
Specifications
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Length:
- 9-31/100 in
- Material:
- Steel