1/4 in. GHT x FNPT Swivel Stainless Steel Adapter
91N Series 1/4 in. GHT x FNPT Swivel Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Parkalign® dies
- Lead-in design
Documents
Specifications
- Application:
- Chemical, Compressed Air, Coolant, Hydraulic
- Clean Bagged:
- No
- Collection:
- 91N Series
- End Connection 1:
- Female JIC 37° Flare
- End Connection 2:
- Female JIC 37° Flare
- End Connections:
- Female JIC 37° Flare
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling, Straight, Swivel
- IAPMO Listed -:
- No
- Length:
- 1-43/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No