1/4 in. Stainless Steel FNPT 6000# Ball Valve
B Series 1/4 in. Stainless Steel FNPT 6000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Micro-finished ball provides a positive seal
- Straight through flow path for minimum pressure drop
- Free floating ball design provides seat wear compensation
- Handle indicates flow direction
- Panel mountable
- Adjustable PTFE stem seal can be maintained in-line
- Wide variety of US customary and SI ports
- Bi-directional flow
- Positive handle stops
- Low operating torques
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 Grade CF3M, ASTM A-479 Type 316
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- B Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Nylon
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 6000#
- Temperature Range:
- Up to 450 Deg F (Up to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PCTFE, PEEK, PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No