1/2 in. Compression 316 Stainless Steel Ferrule
CPI™ Series 1/2 in. Compression 316 Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- CPI™ Series
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Compression
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No