3/8 x 1-77/100 in. OD Tube Global 316 Stainless Steel Union
CPI™ Series 3/8 x 1-77/100 in. OD Tube Global 316 Stainless Steel Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- CPI™ Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- Length:
- 1-77/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -425 to 1200 Deg F (-225 to 605 Deg C)
- UL Listed:
- No