7/8 in. ID Tube Plastic 90 Degree Elbow
Transair® 6602 Series 7/8 in. ID Tube Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Modular and reusable
- Corrosion resistant
- Quick connection technology
- Lower installation costs
- 100% recyclable
- Faster installation
- Optimum flow rate
- Full-bore design
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- Application:
- Compressed Air, Vacuum, Industrial
- Clean Bagged:
- No
- Collection:
- Transair® 6602 Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polyamide
- Maximum Temperature:
- 185
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- UL Listed:
- UL 94HB