ZoomLock® 1-1/8 x 3/4 in. Copper Reducer

Part #P870806  |  Item #9198501  |  Manufacturer Part #870806

$28.14 EACH
(Pricing is for 1-1/8 in x 3/4 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions

Product Details

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B31.5 - 2016

ASTM Specifications: ASTM B-280, ASTM B-88

Application: Air Conditioning, Heat Pump, Refrigeration

Clean Bagged: No

Collection: ZoomLock®

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/8 in x 3/4 in

Fitting Type: Reducer

High Pressure: 700

IAPMO Listed: No

Material: Copper, Rubber

Material Type: HNBR

Maximum Temperature: 250

NSF Certified: No

Origin: Domestic

UL Listed: UL 109/UL 1963