3/8 in. OD ACR Copper Press Female Flare Adapter

You last purchased this on
 
Parker Hannifin

ZoomLock® MAX 3/8 in. OD ACR Copper Press Female Flare Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock® MAX 3/8 in. OD ACR Copper Press Female Flare Adapter

  • Fast #
  • Part #P871002
  • Item #9198553
  • Manufacturer Part #871002
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
Yes
Collection:
ZoomLock® MAX
Diameter - Outside:
3/8 in
End Connection 1:
Copper Press
End Connection 2:
Female Flare
End Connections:
Copper Press x Female Flare
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 109/UL 1963