5/8 in. OD ACR Copper Press 45° Elbow
ZoomLock® 5/8 in. OD ACR Copper Press 45° Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 15, ANSI 31.5
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280, ASTM B-743, ASTM B-75
- Clean Bagged:
- Yes
- Collection:
- ZoomLock®
- Diameter - Outside:
- 5/8 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- Material Type:
- HNBR
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 700
- Temperature Range:
- -40 to 250 Deg F
- UL Listed:
- UL 207