15-1/4 x 9-3/8 in. Manhole Step (20 per Box)

You last purchased this on
 
Parson Environmental Product

15-1/4 x 9-3/8 in. Manhole Step (20 per Box)

This product requires certification to purchase.
You last purchased this on
 
Parson Environmental Product

15-1/4 x 9-3/8 in. Manhole Step (20 per Box)

  • Fast #
  • Part #P14938
  • Item #4936996
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The innovative manhole steps are the first steps to be offered with molded hand grips and bright red reflectors, making it the safest step available
  • Made from tough weather resistant copolymer polypropylene, the polypropylene step also offers a sure-footed tread design, staggered barbed ends for greater holding power and seven water seal rings
  • Replace your worn and rotted metal steps with safe, corrosion resistant polypropylene steps
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
13 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Box of 20
Product Type:
Manhole Steps
Width:
9-3/8 in