Chart Recorder 2 Pen
MRC 5000™ Chart Recorder 2 Pen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact panel depth
- Real-time LED display for quick view of current operating condition
- Digital circular recorder capable of measuring and recording up to 2 process variables
- Noryl case with acrylic window
- For recording many process variables like temperature, pH, flow rate and pressure
- Digital single and dual pen circular chart recorder
- Includes: 100 charts (10" size, 0-100, 24 hr) and pens
- Selectable inputs and time rotations
- Field programable
Specifications
- AMP:
- 0.02, 5
- Application:
- Ovens, Furnace, Food Processing, Harsh Water Environments
- Automatic Shut-Off:
- No
- CE Approved:
- Yes
- Collection:
- MRC 5000™
- Diameter:
- 10 in
- FM Approved:
- Yes
- Height:
- 14 in
- ISO:
- ISO 9002
- Length:
- 3-4/5 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Acrylic, Noryl®
- NEMA:
- NEMA 3
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Tool Type:
- Chart Recorder
- UL Listed:
- UL 1092/UL 916
- Volts:
- 240V
- Weight:
- 15 lb
- Width:
- 14 in