1-1/2 in. Clean-Out Plug with Cover
1-1/2 in. Clean-Out Plug with Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each set contains: one brass cleanout plug, one stainless steel cover plate, and a 1/4" x 20 x 4" bolt
- Plugs tapped with 1/4" x 20 threads
- UPC slotted countersunk cleanout plug with cover plate
- Plate size: 3 in
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No