Pasco
160 psi Lazy Hand Water Test Gauge
Part #P1423 | Item #1191817 | Manufacturer Part #1423
$27.27
EACH
High Pressure:
160Product Details
- Filter washer
- Brass swivel connection
- Regular pressure hand to peak operating or surge pressure point where it remains until manually reset
- Determine if P/T valve is leaking from failure or if leaking is caused by surge/excessive pressures
Documents
Specifications
Diameter: 2-1/2 in
End Connection 1: FHT
End Connections: FHT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
High Pressure: 160
Maximum Pressure: 160 psi