3-1/2 in.Brass Raised Head Cleanout Plug
3-1/2 in.Brass Raised Head Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
- Countersunk plugs can be tapped with 5/16 in. threads upon request
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Brass
- Drain Base Material:
- Bronze/Brass
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Cleanout Plug, Raised Head
- Material:
- Brass
- Origin:
- Domestic
- Plug Included:
- Yes