Dishwasher Air Gap in White
Dishwasher Air Gap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- GHT
- End Connection 2:
- Clamp
- End Connections:
- GHT x Clamp
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 7/8 in x 5/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic