• Cart

DESCRIPTION

  • Fits sillcocks, stopcocks, and valves
  • Key chain loop
  • Sizes are 1/4" to 9/32" and 5/16" to 11/32"

Pasco Four Way Key

P1701

Size:

1/4 in - 11/32 in

SPECIFICATIONS

Material
Steel
Size
1/4 in - 11/32 in

  • QUANTITY

0 item(s) added to Cart Checkout Now