Pasco

Repair Cartridge for Pasco B45-216, DFFRC Drinking Fountain Cartridge

Part #P2195  |  Manufacturer Part #2195

Brand Model Compatibility:

Haw VRK5010 Drinking Fountain Cartridge Replacement
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Haw VRK5010 Drinking Fountain Cartridge Replacement

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FPT

Fitting Sizes: 3/8 in

GSA Approved: No

IAPMO Listed: No

Material: Brass, Plastic

NSF Certified: No