This product requires certification to purchase.

4-Gang Wall Plate in White

You last purchased this on
 
Pass & Seymour

4-Gang Wall Plate in White

  • Fast #
  • Part #LAWP4GWH4
  • Item #4478698
  • Manufacturer Part #AWP4GWH4
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

4-Gang Wall Plate in White

  • Fast #
  • Part #LAWP4GWH4
  • Item #4478698
  • Manufacturer Part #AWP4GWH4
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
7/20 in
Length:
5-13/100 in
Material:
Metal
Number Of Gangs:
4
Width:
8-22/25 in