3-Gang Wallplate in Graphite

You last purchased this on
 
Pass & Seymour

Adorne® 3-Gang Wallplate in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

Adorne® 3-Gang Wallplate in Graphite

  • Fast #
  • Part #LAWP3GGR4
  • Item #4603438
  • Manufacturer Part #AWP3GGR4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The design has no visible screws and features a dark, sophisticated graphite finish.
  • This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.
  • The adorned 3-Gang Wall Plate is perfectly sized to fit any three adorned Switches, Outlets or Dimmers.
  • This item is available in 1-6-gang capacities.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Adorne®
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
7/20 in
Length:
5-13/100 in
Material:
Plastic
Number Of Gangs:
3
UL Listed:
Yes
Width:
7-3/50 in