Pass & Seymour
Maxgrip Straight Blade Plug in Yellow
Part #PPS5965Y | Item #6172473 | Manufacturer Part #PS5965Y
Product Details
Specifications
AMP: 15
Collection: Maxgrip
Color Finish: Yellow
Color Finish Category: Yellows
Height: 1-83/100 in
Material: Plastic
Material Type: Nylon
UL Listed: Yes
Volts: 125V
Width: 1-17/50 in
Entire Collection
-
Call for Pricing