16-2/5 ft. HDMI Cable with Ethernet
On-Q® 16-2/5 ft. HDMI Cable with Ethernet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cable or Wire Type:
- CL3
- Collection:
- On-Q®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 16-2/5 ft
- Material:
- Copper
- Wire Gauge (AWG):
- 28 ga