4 x 2 in. Plastic PVC Electric Socket Switch Box
4 x 2 in. Plastic PVC Electric Socket Switch Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Electric Box
- Size:
- 4 in x 2 in
- Width:
- 2 in