1 Ton Air Conditioner 208/230V Single Phase
1 Ton Air Conditioner 208/230V Single Phase
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 0.3
- BTU:
- 12000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 357 ft3/min
- Decibel Rating (dB):
- 46.8 dB
- Depth:
- 9-4/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11-7/10 in
- Liquid Line (OD):
- 1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 42.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 37.48 lb
- Width:
- 35-1/5 in